Beli hand winch 2 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Deskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- POWERTEC Hand Winch Heavy Duty (Alat Derek Manual / Katrol Manual)atribut:
- Handle Length (mm): 350
- Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Deskripsi:The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
- MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
- ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)Deskripsi:Horizontal pulling (horizontal direction), for liftingatribut:
- Gear Ratio: 4.1 : 1
- Dimensions (WxL) (mmxm): 6.35x15
- Daikin Air Conditioner Split Standard (AC / Pendingin Udara)Deskripsi:Daikin FTC50YV adalah AC (Air Conditioner) split standard tipe Nusantara Prestige dengan kapasitas 2 PK (\(17.100\text{\ Btu/h}\)), menggunakan refrigeran \(R-32\), dan daya listrik \(1.525\text{\ Watt}\). Produk ini memiliki fitur utama seperti lapisan pelindung korosi Blue Fin Coating pada evaporator dan kondensor, serta lapisan Grey Hairpin Coating pada evaporator yang meningkatkan ketahanan terhadap karat.
- WARN Pulling Electric Winch (Alat Derek Elektrik / Katrol Listrik)Deskripsi:These general purpose pulling electric winches have hardwired controllers that can't be misplaced or run out of battery power.atribut:
- UNSPSC: 24101608
- Body Material: Steel
- Gear Type: Planetary
- Includes Brake: Brake Included
- Operation: Pulling
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)atribut:
- Force Range (kN): from 8, 12.13 and 17.64
- Gear Ratio: 4.2:1, 5:1 and 10:1
- Recommended Wire Diameter (mm): 4, 5 and 6
- MultiPro Chain Block HYC Series (Katrol Rantai / Kerekan Rantai)Deskripsi:- Suitable for use in Factories, Mines, Farms, Construction Sites, Wharves, Docks and Warehouses for Installation of Equipment.- The chain block can be attached to a trolley of any type as a travelling chain block.- It is Suitable to monorail overhead conveying system.- Hand travelling Crane and Jib crane.
- POWERTEC Snatch Block K-Type (Blok Katrol)Deskripsi:Pengangkatan beban berat dengan ketinggian tertentu umumnya menggunakan crane. Sebagai alat towing yang handal, tentunya crane mengandalkan komponen towing yang juga handal.Pulley block merupakan komponen handal yang dapat memaksimalkan penggunaan crane dalam mengangkat beban. Pulley block dapat didefinisikan sebagai katrol yang memiliki begian roda, eye atau hook sebagai pengait beban, pelindung roda di sisi kanan dan kirinya serta eye yang merupakan bagian pengait pulley block dengan crane.Pulley block merek Powertec memiliki varian eye dan hook berukuran 4 inch hingga 10 inch. Pulley block dengan tipe K memiliki varian pengait hook dan eye yang dapat disesuaikan dengan kebutuhan.Powertec sebagai merek pulley block berkualitas membekali produk pulley block dengan material baja anti karat terbaik. Material ini mampu menjaga pulley block yang digunakan di beragam kondisi cuaca dan suhu. Baja pada rangka pulley block juga sangat kokoh dan kuat yang dapat menahan tekanan tinggi.Sheave block merek Powertec memiliki tiga jenis pilihan roda yaitu single sheave, double sheave dan triple sheave. Sheave block dilengkapi dengan latch yang memudahkan sistem buka-tutup rangka untuk memasang wire rope pada sheave block. Roda pada sheave block juga memiliki fitur free wheeling yang memudahkan pengguna dalam memasang wire rope. Kualitas tinggi yang ditawarkan Powertec menjamin produk dapat digunakan terus menerus dalam waktu yang lama dengan aman.
- POWERTEC Snatch Block K-Type Double Sheave with Eyeatribut:
- Sheave Columns: Double Sheave
- Snatch Block Type: Eye
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- WEKA Electric Winch (Alat Derek Elektrik / Katrol Listrik)atribut:
- Usage: Single
- Voltage (V): 380
Daftar Harga hand winch 2 ton Terbaru October 2026
| MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| POWERTEC Hand Winch Heavy Duty (Alat Derek Manual / Katrol Manual) | Rp2.599.900 |
| Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual) | Rp1.699.900 |
| MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual) | Rp5.799.900 |
| ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual) | Rp1.999.900 |
| Daikin Air Conditioner Split Standard (AC / Pendingin Udara) | Rp4.899.900 |
| Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp18.999.900 |
| WARN Pulling Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp11.999.900 |
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual) | Rp449.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102742532-2.jpg)
/9dP107571337-1.jpg)
/90P109241324-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742444-2.jpg)
/3sP110332136-1.jpg)
/5aP112350190-1.jpg)
/epP104627529-1.jpg)
/9mP109377346-1.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/j2P112268686-1.jpg)
/p9P106553909-1.jpg)

/dwP108183500-1.jpg)

%20Electric%20Winch%20(Alat%20Derek%20Elektrik%20%2F%20Katrol%20Listrik)/etP107340533-1.jpg)
/nmP114316850-1.jpg)
/1vP103951067-4.jpg)
/3wP110900140-1.jpg)

/g3P107340579-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)